#4-40 x 5/8" Nylon Socket Head Cap Screw, 40 pk.

VALUE BRAND |Zoro #: G2371783|Mfr #: 3404400062

$1.68 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2371783 Mfr #: 3404400062
Drive Type: Hex SocketMeets/Exceeds: IFI
Dia./Thread Size: #4-40Drive Size: 3/32"
Head Dia.: 1/4"Finish: Plain
Thread Type: CoarseThread Direction: Right Hand
Thread Size: 40Material: Nylon
Head Type: StandardItem: Socket Head Cap Screw
Vented Hole Size: Not VentedHead Height: 3/32"
System of Measurement: InchThread Style: Fully Threaded
Thread Dia.: #4Temp. Range: - 40 Degrees F to 185 Degrees F
Thread Length: 5/8"Length: 5/8"
Country of Origin (subject to change): United States

Product Description

Socket Head Cap Screw, Standard, #4-40, Material Nylon, Plain Finish, Thread Size 40, Drive Type Hex Socket, Drive Size 3/32 In., Thread Type Coarse, Thread Style Fully Threaded, Thread Direction Right Hand, Length 5/8 In., Thread Length 5/8 In., Head Height 3/32 In., Thread Dia. #4, Package Quantity 40

Product Reviews

Save 15% when you sign up for Z-mail.