#4-40 x 7/16" Nylon Socket Head Cap Screw, 400 pk.

VALUE BRAND| Zoro #: G0821807| Mfr #: 3404400043

$10.42 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0821807 Mfr #: 3404400043
Basic Material: NylonDrive Type: Hex Socket
System of Measurement: InchMaterial Grade: Not Graded
Drive Size: 3/32"Screw Style: Socket Head Cap Screw
Head Dia.: 1/4"Head Height: 3/32"
Dia./Thread Size: #4-40Thread Direction: Right Hand
Item: Socket Head Cap ScrewVented Hole Size: Not Vented
Screw Industry Standards: ASME B18.3Screw Head Type: Cylindrical
Fastener Thread Type: UNCThread Style: Fully Threaded
Thread Dia.: #4Fastener Finish: Plain
Temp. Range: - 40 Degrees F to 185 Degrees FLength: 7/16"
Thread Length: 7/16"Country of Origin (subject to change): United States

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Nylon, Material Grade Not Graded, #4-40, Length 7/16 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 7/16 In., Head Height 3/32 In., Thread Dia. #4, Package Quantity 400

Product Reviews

Save 15%. Sign up for Z-mail.