#5-40 x 1-1/4" 18-8 Stainless Steel Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G2465127| Mfr #: 1GU40

$1.61 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2465127 Mfr #: 1GU40
Head Height: 1/16"Head Dia.: 7/32"
Drive Type: Hex SocketSystem of Measurement: Inch
Dia./Thread Size: #5-40Thread Dia.: #5
Fastener Thread Type: UNCThread Direction: Right Hand
Rockwell Hardness: B70 to B95Thread Style: Partially Threaded
Screw Head Type: CylindricalThread Length: 3/4"
Screw Style: Socket Head Cap ScrewDrive Size: 3/32"
Screw Industry Standards: ASME B18.3Temp. Range: 250 Degrees F
Fastener Finish: PlainLength: 1-1/4"
Material Grade: 18-8Item: Socket Head Cap Screw
Basic Material: Stainless SteelMin. Tensile Strength: 80, 000 psi
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, #5-40, Length 1-1/4 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/32 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 3/4 In., Head Height 1/16 In., Thread Dia. #5, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.