#5-40 x 1-1/4" Black Oxide Alloy Steel Socket Head Cap Screw, 50 pk.

VALUE BRAND |Zoro #: G0822692|Mfr #: 6ZB47

$6.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0822692 Mfr #: 6ZB47
Drive Type: Hex SocketFinish: Black Oxide
Thread Type: CoarseThread Direction: Right Hand
System of Measurement: InchHead Type: Standard
Item: Socket Head Cap ScrewThread Style: Partially Threaded
Drive Size: 3/32"Thread Size: 40
Temp. Range: - 20 Degrees F to 400 Degrees FDia./Thread Size: #5-40
Material: Alloy SteelThread Dia.: #5
Length: 1-1/4"Min. Tensile Strength: 180, 000 psi
Head Height: 1/16"Head Dia.: 7/32"
Rockwell Hardness: C39 to C44Meets/Exceeds: ASTM A574, ANSI B18.3
Thread Length: 3/4"Country of Origin (subject to change): Taiwan

Product Description

Socket Head Cap Screw, Standard, #5-40, Material Alloy Steel, Black Oxide Finish, Thread Size 40, Drive Type Hex Socket, Drive Size 3/32 In., Thread Type Coarse, Thread Style Partially Threaded, Thread Direction Right Hand, Length 1-1/4 In., Thread Length 3/4 In., Head Height 1/16 In., Thread Dia. #5, Package Quantity 50

Product Reviews

Save 15% when you sign up for Z-mail.