#5-40 x 3/4" 18-8 Stainless Steel Socket Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G1071445| Mfr #: 6XA53

$2.95 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1071445 Mfr #: 6XA53
Drive Type: Hex SocketSystem of Measurement: Inch
Fastener Finish: PlainFastener Thread Type: UNC
Thread Direction: Right HandScrew Industry Standards: ASME B18.3
Head Height: 1/16"Head Dia.: 7/32"
Screw Head Type: CylindricalRockwell Hardness: B70 to B95
Screw Style: Socket Head Cap ScrewThread Style: Fully Threaded
Material Grade: 18-8Thread Length: 3/4"
Drive Size: 3/32"Dia./Thread Size: #5-40
Temp. Range: -65 Degrees F to 300 Degrees FThread Dia.: #5
Length: 3/4"Basic Material: Stainless Steel
Item: Socket Head Cap ScrewMin. Tensile Strength: 80, 000 psi
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, #5-40, Length 3/4 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/4 In., Head Height 1/16 In., Thread Dia. #5, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.