5/16"-18 x 1-1/2" Nylon Socket Head Cap Screw, 10 pk.

VALUE BRAND |Zoro #: G1221096|Mfr #: 3431218150

$1.87 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1221096 Mfr #: 3431218150
Drive Type: Hex SocketMeets/Exceeds: IFI
Dia./Thread Size: 5/16"-18Drive Size: 1/4"
Head Dia.: 7/16"Finish: Plain
Thread Type: CoarseThread Direction: Right Hand
Thread Size: 18Material: Nylon
Head Type: StandardItem: Socket Head Cap Screw
Vented Hole Size: Not VentedHead Height: 5/16"
System of Measurement: InchThread Dia.: 5/16"
Temp. Range: - 40 Degrees F to 185 Degrees FThread Style: Partially Threaded
Thread Length: 1"Length: 1-1/2"
Country of Origin (subject to change): United States

Product Description

Socket Head Cap Screw, Standard, 5/16 In.-18, Material Nylon, Plain Finish, Thread Size 18, Drive Type Hex Socket, Drive Size 1/4 In., Thread Type Coarse, Thread Style Partially Threaded, Thread Direction Right Hand, Length 1-1/2 In., Thread Length 1 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.