5/16"-18 x 1-1/4" 18-8 Stainless Steel Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G0588113| Mfr #: 6XB61

$9.75 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0588113 Mfr #: 6XB61
Screw Head Type: CylindricalDrive Type: Hex Socket
System of Measurement: InchFastener Thread Type: UNC
Thread Direction: Right HandItem: Socket Head Cap Screw
Head Height: 5/16"Screw Style: Socket Head Cap Screw
Head Dia.: 7/16"Screw Industry Standards: ASME B18.3
Rockwell Hardness: B70 to B95Fastener Finish: Plain
Thread Style: Fully ThreadedMaterial Grade: 18-8
Thread Length: 1-1/4"Drive Size: 1/4"
Dia./Thread Size: 5/16"-18Temp. Range: -65 Degrees F to 300 Degrees F
Thread Dia.: 5/16"Length: 1-1/4"
Basic Material: Stainless SteelMin. Tensile Strength: 80, 000 psi
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, 5/16 In.-18, Length 1-1/4 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/4 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-1/4 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.