5/16"-18 x 1" Zinc-Plated Alloy Steel Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G2288142| Mfr #: 101741

$6.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2288142 Mfr #: 101741
Drive Type: Hex SocketSystem of Measurement: Inch
Material Grade: Alloy SteelScrew Style: Socket Head Cap Screw
Basic Material: SteelFastener Finish: Zinc Plated
Thread Direction: Right HandLength: 1"
Dia./Thread Size: 5/16"-18Item: Socket Head Cap Screw
Thread Dia.: 5/16"Min. Tensile Strength: 180, 000 psi
Head Height: 5/16"Head Dia.: 7/16"
Rockwell Hardness: C39 to C45Thread Style: Fully Threaded
Screw Head Type: CylindricalThread Length: 1"
Screw Industry Standards: ASTM A574, ASME B18.3Drive Size: 1/4"
Fastener Thread Type: UNCTemp. Range: - 20 Degrees F to 400 Degrees F
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 5/16 In.-18, Length 1 In., Fastener Finish Zinc Plated, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/4 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 25

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.