5/16"-18 x 1/2" 316 Stainless Steel Socket Head Cap Screw, 10 pk.

VALUE BRAND |Zoro #: G0929914|Mfr #: SCIXX0310050-010P1

$4.08 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0929914 Mfr #: SCIXX0310050-010P1
Drive Type: Hex SocketDia./Thread Size: 5/16"-18
Head Dia.: 7/16"Thread Type: Coarse
Thread Direction: Right HandThread Size: 18
System of Measurement: InchHead Height: 5/16"
Thread Dia.: 5/16"Thread Style: Fully Threaded
Thread Length: 1/2"Head Type: Standard
Drive Size: 1/4"Temp. Range: -65 Degrees F to 300 Degrees F
Material: 316 Stainless SteelLength: 1/2"
Item: Socket Head Cap ScrewMin. Tensile Strength: 80, 000 psi
Finish: PlainRockwell Hardness: B70 to B95
Meets/Exceeds: ANSI B18.3Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, Standard, 5/16 In.-18, Material 316 Stainless Steel, Plain Finish, Thread Size 18, Drive Type Hex Socket, Drive Size 1/4 In., Thread Type Coarse, Thread Style Fully Threaded, Thread Direction Right Hand, Length 1/2 In., Thread Length 1/2 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.