5/16"-18 x 1/2" Nylon Socket Head Cap Screw, 100 pk.

VALUE BRAND |Zoro #: G1641227|Mfr #: 3431218050

$7.16 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1641227 Mfr #: 3431218050
Drive Type: Hex SocketMeets/Exceeds: IFI
Finish: PlainThread Type: Coarse
Thread Direction: Right HandMaterial: Nylon
Head Type: StandardItem: Socket Head Cap Screw
Vented Hole Size: Not VentedSystem of Measurement: Inch
Thread Style: Fully ThreadedTemp. Range: - 40 Degrees F to 185 Degrees F
Dia./Thread Size: 5/16"-18Thread Dia.: 5/16"
Head Height: 5/16"Head Dia.: 7/16"
Thread Length: 3/4"Drive Size: 1/4"
Thread Size: 18Length: 1/2"
Country of Origin (subject to change): United States

Product Description

Socket Head Cap Screw, Standard, 5/16 In.-18, Material Nylon, Plain Finish, Thread Size 18, Drive Type Hex Socket, Drive Size 1/4 In., Thread Type Coarse, Thread Style Fully Threaded, Thread Direction Right Hand, Length 1/2 In., Thread Length 3/4 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 100

Product Reviews

Save 15% when you sign up for Z-mail.