5/16"-18 x 2-1/2" Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1019505| Mfr #: 011215-BR

$19.25 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1019505 Mfr #: 011215-BR
Screw Head Type: CylindricalDrive Type: Hex Socket
System of Measurement: InchMaterial Grade: Alloy Steel
Thread Style: Partially ThreadedBasic Material: Steel
Fastener Finish: Black OxideFastener Thread Type: UNC
Thread Direction: Right HandItem: Socket Head Cap Screw
Min. Tensile Strength: 180, 000 psiHead Height: 5/16"
Head Dia.: 7/16"Rockwell Hardness: C38 to C43
Thread Length: 1-1/8"Drive Size: 1/4"
Temp. Range: -65 Degrees F to 300 Degrees FScrew Style: Socket Head Cap Screw
Length: 2-1/2"Screw Industry Standards: ASME B18.3
Dia./Thread Size: 5/16"-18Thread Dia.: 5/16"
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 5/16 In.-18, Length 2-1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/4 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-1/8 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.