5/16"-18 x 2" Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

VALUE BRAND |Zoro #: G1416737|Mfr #: 5MYL5

$20.55 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1416737 Mfr #: 5MYL5
Drive Type: Hex SocketFinish: Black Oxide
Thread Direction: Right HandSystem of Measurement: Inch
Head Type: StandardItem: Socket Head Cap Screw
Thread Length: 1-3/8"Drive Size: 1/4"
Dia./Thread Size: 5/16"-18Thread Size: 18
Thread Dia.: 5/16"Temp. Range: - 20 Degrees F to 400 Degrees F
Min. Tensile Strength: 180, 000 psiMaterial: Alloy Steel
Head Height: 5/16"Length: 2"
Head Dia.: 7/16"Rockwell Hardness: C39 to C45
Meets/Exceeds: ASTM A574/ASME B18.3Thread Type: Coarse
Thread Style: Partially ThreadedCountry of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, Standard, 5/16 In.-18, Material Alloy Steel, Black Oxide Finish, Thread Size 18, Drive Type Hex Socket, Drive Size 1/4 In., Thread Type Coarse, Thread Style Partially Threaded, Thread Direction Right Hand, Length 2 In., Thread Length 1-3/8 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 100

Product Reviews

Save 15% when you sign up for Z-mail.