20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

5/16"-18 x 3-1/2" 18-8 Stainless Steel Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G0533714| Mfr #: SCIX0310350-005P1

$4.56 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0533714 Mfr #: SCIX0310350-005P1
Screw Head Type: CylindricalDrive Type: Hex Socket
System of Measurement: InchThread Direction: Right Hand
Item: Socket Head Cap ScrewHead Height: 5/16"
Screw Style: Socket Head Cap ScrewHead Dia.: 7/16"
Screw Industry Standards: ASME B18.3Rockwell Hardness: B70 to B95
Fastener Thread Type: UNCThread Style: Partially Threaded
Fastener Finish: PlainThread Length: 1-1/8"
Material Grade: 18-8Drive Size: 1/4"
Temp. Range: -65 Degrees F to 300 Degrees FDia./Thread Size: 5/16"-18
Length: 3-1/2"Thread Dia.: 5/16"
Basic Material: Stainless SteelMin. Tensile Strength: 80, 000 psi
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, 5/16 In.-18, Length 3-1/2 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/4 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-1/8 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.