5/16"-18 x 3-1/2" 316 Stainless Steel Socket Head Cap Screw

VALUE BRAND |Zoro #: G1777632|Mfr #: SCIXX0310350-001P1

$2.13 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1777632 Mfr #: SCIXX0310350-001P1
Drive Type: Hex SocketDia./Thread Size: 5/16"-18
Head Dia.: 7/16"Thread Type: Coarse
Thread Direction: Right HandThread Size: 18
System of Measurement: InchHead Height: 5/16"
Thread Dia.: 5/16"Material: 316 Stainless Steel
Length: 3-1/2"Item: Socket Head Cap Screw
Min. Tensile Strength: 80, 000 psiFinish: Plain
Rockwell Hardness: B70 to B95Meets/Exceeds: ANSI B18.3
Thread Style: Partially ThreadedThread Length: 1-1/8"
Head Type: StandardDrive Size: 1/4"
Temp. Range: -65 Degrees F to 300 Degrees FCountry of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, Standard, 5/16 In.-18, Material 316 Stainless Steel, Plain Finish, Thread Size 18, Drive Type Hex Socket, Drive Size 1/4 In., Thread Type Coarse, Thread Style Partially Threaded, Thread Direction Right Hand, Length 3-1/2 In., Thread Length 1-1/8 In., Head Height 5/16 In., Thread Dia. 5/16 In.

Product Reviews

Save 15% when you sign up for Z-mail.