5/16"-18 x 3" 18-8 Stainless Steel Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G2186344| Mfr #: 6XB68

$6.22 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2186344 Mfr #: 6XB68
Head Height: 5/16"Head Dia.: 7/16"
Drive Type: Hex SocketSystem of Measurement: Inch
Dia./Thread Size: 5/16"-18Thread Dia.: 5/16"
Fastener Thread Type: UNCThread Direction: Right Hand
Thread Length: 1-1/8"Drive Size: 1/4"
Screw Head Type: CylindricalTemp. Range: -65 Degrees F to 300 Degrees F
Screw Style: Socket Head Cap ScrewLength: 3"
Screw Industry Standards: ASME B18.3Item: Socket Head Cap Screw
Fastener Finish: PlainMaterial Grade: 18-8
Basic Material: Stainless SteelMin. Tensile Strength: 80, 000 psi
Rockwell Hardness: B70 to B95Thread Style: Partially Threaded
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, 5/16 In.-18, Length 3 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/4 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-1/8 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.