5/16"-18 x 3/4" Nylon Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G2150407| Mfr #: 3431218075

$7.16 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2150407 Mfr #: 3431218075
Basic Material: NylonDrive Type: Hex Socket
System of Measurement: InchMaterial Grade: Not Graded
Drive Size: 1/4"Screw Style: Socket Head Cap Screw
Head Dia.: 7/16"Head Height: 5/16"
Dia./Thread Size: 5/16"-18Thread Direction: Right Hand
Item: Socket Head Cap ScrewVented Hole Size: Not Vented
Screw Industry Standards: ASME B18.3Screw Head Type: Cylindrical
Fastener Thread Type: UNCThread Dia.: 5/16"
Fastener Finish: PlainTemp. Range: - 40 Degrees F to 185 Degrees F
Thread Style: Fully ThreadedThread Length: 3/4"
Length: 3/4"Country of Origin (subject to change): United States

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Nylon, Material Grade Not Graded, 5/16 In.-18, Length 3/4 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/4 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/4 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.