5/16"-18 x 4-1/2" 18-8 Stainless Steel Socket Head Cap Screw

VALUE BRAND| Zoro #: G1188047| Mfr #: 1GY10

$2.19 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1188047 Mfr #: 1GY10
Min. Tensile Strength: 80, 000 psiDrive Type: Hex Socket
System of Measurement: InchScrew Style: Socket Head Cap Screw
Thread Style: Partially ThreadedBasic Material: Stainless Steel
Fastener Finish: PlainFastener Thread Type: UNC
Thread Direction: Right HandScrew Industry Standards: ASME B18.3
Rockwell Hardness: B70 to B95Thread Length: 1-1/8"
Drive Size: 1/4"Temp. Range: 250 Degrees F
Length: 4-1/2"Material Grade: 18-8
Item: Socket Head Cap ScrewDia./Thread Size: 5/16"-18
Thread Dia.: 5/16"Head Height: 5/16"
Screw Head Type: CylindricalHead Dia.: 7/16"
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, 5/16 In.-18, Length 4-1/2 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/4 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-1/8 In., Head Height 5/16 In., Thread Dia. 5/16 In.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.