5/16"-18 x 4" 316 Stainless Steel Socket Head Cap Screw

VALUE BRAND| Zoro #: G0913857| Mfr #: 5WEV7

$2.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0913857 Mfr #: 5WEV7
Head Height: 5/16"Head Dia.: 7/16"
Drive Type: Hex SocketSystem of Measurement: Inch
Dia./Thread Size: 5/16"-18Thread Dia.: 5/16"
Fastener Thread Type: UNCThread Direction: Right Hand
Length: 4"Screw Industry Standards: ASME B18.3
Item: Socket Head Cap ScrewFastener Finish: Plain
Material Grade: 316Basic Material: Stainless Steel
Min. Tensile Strength: 80, 000 psiRockwell Hardness: B70 to B95
Thread Style: Partially ThreadedThread Length: 1-1/8"
Drive Size: 1/4"Screw Head Type: Cylindrical
Temp. Range: -65 Degrees F to 300 Degrees FScrew Style: Socket Head Cap Screw
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 316, 5/16 In.-18, Length 4 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/4 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-1/8 In., Head Height 5/16 In., Thread Dia. 5/16 In.

Product Reviews

Save 15%. Sign up for Z-mail.