5/16"-18 x 5" 18-8 Stainless Steel Socket Head Cap Screw

VALUE BRAND| Zoro #: G0468937| Mfr #: 1GY11

$3.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0468937 Mfr #: 1GY11
Min. Tensile Strength: 80, 000 psiDrive Type: Hex Socket
System of Measurement: InchScrew Style: Socket Head Cap Screw
Basic Material: Stainless SteelFastener Finish: Plain
Fastener Thread Type: UNCThread Direction: Right Hand
Screw Industry Standards: ASME B18.3Rockwell Hardness: B70 to B95
Thread Style: Partially ThreadedThread Length: 1-1/8"
Drive Size: 1/4"Screw Head Type: Cylindrical
Temp. Range: 250 Degrees FMaterial Grade: 18-8
Length: 5"Item: Socket Head Cap Screw
Dia./Thread Size: 5/16"-18Thread Dia.: 5/16"
Head Height: 5/16"Head Dia.: 7/16"
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, 5/16 In.-18, Length 5 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/4 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-1/8 In., Head Height 5/16 In., Thread Dia. 5/16 In.

Product Reviews

Save 15%. Sign up for Z-mail.