5/16"-18 x 5" Black Oxide Alloy Steel Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1837525| Mfr #: 5MYC7

$4.25 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1837525 Mfr #: 5MYC7
Head Height: 5/16"Head Dia.: 7/16"
Drive Type: Hex SocketSystem of Measurement: Inch
Dia./Thread Size: 5/16"-18Thread Dia.: 5/16"
Fastener Thread Type: UNCThread Direction: Right Hand
Basic Material: SteelMin. Tensile Strength: 180, 000 psi
Rockwell Hardness: C39 to C45Thread Style: Partially Threaded
Thread Length: 1-3/8"Drive Size: 1/4"
Screw Head Type: CylindricalTemp. Range: - 20 Degrees F to 400 Degrees F
Screw Style: Socket Head Cap ScrewLength: 5"
Screw Industry Standards: ASTM A574, ASME B18.3Item: Socket Head Cap Screw
Fastener Finish: Black OxideMaterial Grade: Alloy Steel
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 5/16 In.-18, Length 5 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/4 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-3/8 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.