5/16"-18 x 5/16" Black Oxide Alloy Steel Socket Head Cap Screw, 8 pk.

VALUE BRAND| Zoro #: G1129642| Mfr #: 1CMY4

$1.62 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1129642 Mfr #: 1CMY4
Min. Tensile Strength: 180, 000 psiScrew Head Type: Cylindrical
Drive Type: Hex SocketSystem of Measurement: Inch
Material Grade: Alloy SteelScrew Style: Socket Head Cap Screw
Rockwell Hardness: C39Thread Style: Partially Threaded
Basic Material: SteelFastener Finish: Black Oxide
Fastener Thread Type: UNCThread Direction: Right Hand
Vented Hole Size: Not VentedItem: Socket Head Cap Screw
Screw Industry Standards: ASME B18.3Temp. Range: -65 Degrees F to 300 Degrees F
Dia./Thread Size: 5/16"-18Thread Dia.: 5/16"
Head Height: 5/16"Head Dia.: 7/16"
Thread Length: 7/16"Drive Size: 1/4"
Length: 5/16"Country of Origin (subject to change): Taiwan

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 5/16 In.-18, Length 5/16 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/4 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 7/16 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 8

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.