15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

5/16"-18 x 6" 18-8 Stainless Steel Socket Head Cap Screw

VALUE BRAND| Zoro #: G0420217| Mfr #: 1GY12

$3.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0420217 Mfr #: 1GY12
Min. Tensile Strength: 80, 000 psiDrive Type: Hex Socket
System of Measurement: InchScrew Style: Socket Head Cap Screw
Thread Style: Partially ThreadedBasic Material: Stainless Steel
Fastener Finish: PlainFastener Thread Type: UNC
Thread Direction: Right HandScrew Industry Standards: ASME B18.3
Length: 6"Material Grade: 18-8
Item: Socket Head Cap ScrewDia./Thread Size: 5/16"-18
Thread Dia.: 5/16"Head Height: 5/16"
Head Dia.: 7/16"Rockwell Hardness: B70 to B95
Thread Length: 1-1/8"Drive Size: 1/4"
Temp. Range: 250 Degrees FScrew Head Type: Cylindrical
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, 5/16 In.-18, Length 6 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/4 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-1/8 In., Head Height 5/16 In., Thread Dia. 5/16 In.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.