5/16"-24 x 2-1/2" Black Oxide Alloy Steel Socket Head Cap Screw, 50 pk.

VALUE BRAND |Zoro #: G0454404|Mfr #: 6ZU80

$13.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0454404 Mfr #: 6ZU80
Drive Type: Hex SocketThread Type: Fine
Thread Direction: Right HandSystem of Measurement: Inch
Thread Length: 1-1/8"Head Type: Standard
Drive Size: 1/4"Dia./Thread Size: 5/16"-24
Thread Size: 24Thread Dia.: 5/16"
Temp. Range: - 20 Degrees F to 400 Degrees FMin. Tensile Strength: 180, 000 psi
Material: Alloy SteelHead Height: 5/16"
Length: 2-1/2"Head Dia.: 7/16"
Item: Socket Head Cap ScrewRockwell Hardness: C39 to C44
Finish: Black OxideMeets/Exceeds: ASTM A574, ANSI B18.3
Thread Style: Partially ThreadedCountry of Origin (subject to change): Taiwan

Product Description

Socket Head Cap Screw, Standard, 5/16 In.-24, Material Alloy Steel, Black Oxide Finish, Thread Size 24, Drive Type Hex Socket, Drive Size 1/4 In., Thread Type Fine, Thread Style Partially Threaded, Thread Direction Right Hand, Length 2-1/2 In., Thread Length 1-1/8 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 50

Product Reviews

Save 15% when you sign up for Z-mail.