5/16"-24 x 3" 18-8 Stainless Steel Socket Head Cap Screw, 5 pk.

VALUE BRAND |Zoro #: G1649471|Mfr #: 5WEK5

$4.55 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1649471 Mfr #: 5WEK5
Drive Type: Hex SocketDia./Thread Size: 5/16"-24
Head Dia.: 7/16"Thread Direction: Right Hand
Thread Size: 24System of Measurement: Inch
Head Height: 5/16"Thread Dia.: 5/16"
Thread Length: 1-1/8"Head Type: Standard
Drive Size: 1/4"Temp. Range: -65 Degrees F to 300 Degrees F
Material: 18-8 Stainless SteelLength: 3"
Min. Tensile Strength: 80, 000 psiItem: Socket Head Cap Screw
Rockwell Hardness: B70 to B95Finish: Plain
Meets/Exceeds: ANSI B18.3Thread Type: Fine
Thread Style: Partially ThreadedCountry of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, Standard, 5/16 In.-24, Material 18-8 Stainless Steel, Plain Finish, Thread Size 24, Drive Type Hex Socket, Drive Size 1/4 In., Thread Type Fine, Thread Style Partially Threaded, Thread Direction Right Hand, Length 3 In., Thread Length 1-1/8 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 5

Product Reviews

Save 15% when you sign up for Z-mail.