5/8"-11 x 1-1/2" 18-8 Stainless Steel Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1206825| Mfr #: 6XE22

$12.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1206825 Mfr #: 6XE22
Drive Type: Hex SocketSystem of Measurement: Inch
Fastener Finish: PlainFastener Thread Type: UNC
Thread Direction: Right HandScrew Industry Standards: ASME B18.3
Item: Socket Head Cap ScrewMin. Tensile Strength: 80, 000 psi
Head Height: 5/8"Head Dia.: 1"
Screw Head Type: CylindricalRockwell Hardness: B70 to B95
Screw Style: Socket Head Cap ScrewThread Style: Fully Threaded
Material Grade: 18-8Thread Length: 1-1/2"
Drive Size: 1/2"Dia./Thread Size: 5/8"-11
Temp. Range: -65 Degrees F to 300 Degrees FThread Dia.: 5/8"
Length: 1-1/2"Basic Material: Stainless Steel
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, 5/8 In.-11, Length 1-1/2 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/2 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-1/2 In., Head Height 5/8 In., Thread Dia. 5/8 In., Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.