5/8"-11 x 1" 316 Stainless Steel Socket Head Cap Screw

VALUE BRAND| Zoro #: G1975741| Mfr #: SCIXX0620100-001P1

$3.64 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1975741 Mfr #: SCIXX0620100-001P1
Head Height: 5/8"Head Dia.: 1"
Drive Type: Hex SocketSystem of Measurement: Inch
Thread Dia.: 5/8"Thread Direction: Right Hand
Rockwell Hardness: B70 to B95Screw Head Type: Cylindrical
Thread Style: Fully ThreadedScrew Style: Socket Head Cap Screw
Thread Length: 1"Screw Industry Standards: ASME B18.3
Drive Size: 1/2"Fastener Thread Type: UNC
Temp. Range: -65 Degrees F to 300 Degrees FFastener Finish: Plain
Length: 1"Material Grade: 316
Item: Socket Head Cap ScrewDia./Thread Size: 5/8"-11
Basic Material: Stainless SteelMin. Tensile Strength: 80, 000 psi
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 316, 5/8 In.-11, Length 1 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/2 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 5/8 In., Thread Dia. 5/8 In.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.