5/8"-11 x 1-3/4" Black Oxide Alloy Steel Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1481523| Mfr #: 011415-PG

$17.28 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1481523 Mfr #: 011415-PG
Screw Head Type: CylindricalDrive Type: Hex Socket
System of Measurement: InchThread Style: Fully Threaded
Fastener Thread Type: UNCThread Direction: Right Hand
Item: Socket Head Cap ScrewBasic Material: Steel
Min. Tensile Strength: 170, 000 psiHead Height: 5/8"
Screw Style: Socket Head Cap ScrewHead Dia.: 1"
Screw Industry Standards: ASME B18.3Rockwell Hardness: C38 to C43
Fastener Finish: Black OxideThread Length: 1-3/4"
Material Grade: Alloy SteelDrive Size: 1/2"
Vented Hole Size: Not VentedTemp. Range: -65 Degrees F to 300 Degrees F
Dia./Thread Size: 5/8"-11Length: 1-3/4"
Thread Dia.: 5/8"Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 5/8 In.-11, Length 1-3/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/2 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-3/4 In., Head Height 5/8 In., Thread Dia. 5/8 In., Package Quantity 25

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.