5/8"-11 x 1" Black Oxide Alloy Steel Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1644282| Mfr #: 011409-PG

$15.19 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1644282 Mfr #: 011409-PG
Fastener Finish: Black OxideThread Style: Fully Threaded
Item: Socket Head Cap ScrewBasic Material: Steel
Material Grade: Alloy SteelSystem of Measurement: Inch
Drive Type: Hex SocketThread Direction: Right Hand
Screw Head Type: CylindricalHead Height: 5/8"
Head Dia.: 1"Rockwell Hardness: C38 to C43
Thread Length: 1"Screw Style: Socket Head Cap Screw
Drive Size: 1/2"Screw Industry Standards: ASME B18.3
Temp. Range: -65 Degrees F to 300 Degrees FLength: 1"
Vented Hole Size: Not VentedDia./Thread Size: 5/8"-11
Thread Dia.: 5/8"Min. Tensile Strength: 170, 000 psi
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 5/8 In.-11, Length 1 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/2 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 5/8 In., Thread Dia. 5/8 In., Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.