5/8"-11 x 11" Black Oxide Alloy Steel Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G0629081| Mfr #: SCIA0621100-005P

$37.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0629081 Mfr #: SCIA0621100-005P
Head Height: 5/8"Head Dia.: 1"
Drive Type: Hex SocketSystem of Measurement: Inch
Thread Dia.: 5/8"Thread Direction: Right Hand
Rockwell Hardness: C37 to C44Screw Head Type: Cylindrical
Thread Style: Partially ThreadedScrew Style: Socket Head Cap Screw
Thread Length: 1-3/4"Screw Industry Standards: ASTM A574, ASME B18.3
Drive Size: 1/2"Fastener Thread Type: UNC
Temp. Range: - 20 Degrees F to 400 Degrees FFastener Finish: Black Oxide
Length: 11"Material Grade: Alloy Steel
Item: Socket Head Cap ScrewVented Hole Size: Not Vented
Dia./Thread Size: 5/8"-11Basic Material: Steel
Min. Tensile Strength: 170, 000 psiCountry of Origin (subject to change): Taiwan

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 5/8 In.-11, Length 11 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/2 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-3/4 In., Head Height 5/8 In., Thread Dia. 5/8 In., Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.