5/8"-11 x 1/2" Nylon Socket Head Cap Screw, 5 pk.

VALUE BRAND |Zoro #: G0910016|Mfr #: 3462511050

$2.07 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0910016 Mfr #: 3462511050
Drive Type: Hex SocketMeets/Exceeds: IFI
Dia./Thread Size: 5/8"-11Drive Size: 1/2"
Head Dia.: 1"Finish: Plain
Thread Type: CoarseThread Direction: Right Hand
Thread Size: 11Material: Nylon
Head Type: StandardItem: Socket Head Cap Screw
Vented Hole Size: Not VentedHead Height: 5/8"
System of Measurement: InchThread Dia.: 5/8"
Temp. Range: - 40 Degrees F to 185 Degrees FThread Style: Fully Threaded
Thread Length: 1/2"Length: 1/2"
Country of Origin (subject to change): United States

Product Description

Socket Head Cap Screw, Standard, 5/8 In.-11, Material Nylon, Plain Finish, Thread Size 11, Drive Type Hex Socket, Drive Size 1/2 In., Thread Type Coarse, Thread Style Fully Threaded, Thread Direction Right Hand, Length 1/2 In., Thread Length 1/2 In., Head Height 5/8 In., Thread Dia. 5/8 In., Package Quantity 5

Product Reviews

Save 15% when you sign up for Z-mail.