5/8"-11 x 1/2" Nylon Socket Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G0446074| Mfr #: 3462511050

$6.68 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0446074 Mfr #: 3462511050
Basic Material: NylonDrive Type: Hex Socket
System of Measurement: InchMaterial Grade: Not Graded
Drive Size: 1/2"Screw Style: Socket Head Cap Screw
Head Dia.: 1"Head Height: 5/8"
Dia./Thread Size: 5/8"-11Thread Direction: Right Hand
Item: Socket Head Cap ScrewVented Hole Size: Not Vented
Screw Industry Standards: ASME B18.3Screw Head Type: Cylindrical
Fastener Thread Type: UNCThread Style: Fully Threaded
Thread Dia.: 5/8"Fastener Finish: Plain
Temp. Range: - 40 Degrees F to 185 Degrees FThread Length: 1/2"
Length: 1/2"Country of Origin (subject to change): United States

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Nylon, Material Grade Not Graded, 5/8 In.-11, Length 1/2 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/2 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/2 In., Head Height 5/8 In., Thread Dia. 5/8 In., Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.