Shop Alternate Products
This Product is Discontinued
Zoro Select
5/8 in Socket Head Cap Screw, Plain Stainless Steel, 2 1/2 in Length (Discontinued)
Mfr # 5WEW6
Zoro # G0709091
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 5/8 in
- Screw Length 2 1/2 in
- Drive Type Socket
- Drive Size 1/2 in