5/8"-11 x 2-1/4" Black Oxide Alloy Steel Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G0311324| Mfr #: 011419-PG

$21.41 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0311324 Mfr #: 011419-PG
Screw Head Type: CylindricalDrive Type: Hex Socket
System of Measurement: InchThread Style: Fully Threaded
Fastener Thread Type: UNCThread Direction: Right Hand
Item: Socket Head Cap ScrewDia./Thread Size: 5/8"-11
Length: 2-1/4"Thread Dia.: 5/8"
Basic Material: SteelMin. Tensile Strength: 170, 000 psi
Head Height: 5/8"Screw Style: Socket Head Cap Screw
Head Dia.: 1"Screw Industry Standards: ASME B18.3
Rockwell Hardness: C38 to C43Fastener Finish: Black Oxide
Thread Length: 2-1/4"Material Grade: Alloy Steel
Drive Size: 1/2"Vented Hole Size: Not Vented
Temp. Range: -65 Degrees F to 300 Degrees FCountry of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 5/8 In.-11, Length 2-1/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/2 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 2-1/4 In., Head Height 5/8 In., Thread Dia. 5/8 In., Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.