JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

5/8"-11 x 2" Black Oxide Alloy Steel Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1196675| Mfr #: 011417-PG

$18.94 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1196675 Mfr #: 011417-PG
System of Measurement: InchScrew Head Type: Cylindrical
Material Grade: Alloy SteelItem: Socket Head Cap Screw
Thread Style: Fully ThreadedFastener Finish: Black Oxide
Basic Material: SteelDrive Type: Hex Socket
Thread Direction: Right HandRockwell Hardness: C38 to C43
Thread Length: 2"Drive Size: 1/2"
Screw Style: Socket Head Cap ScrewTemp. Range: -65 Degrees F to 300 Degrees F
Screw Industry Standards: ASME B18.3Length: 2"
Vented Hole Size: Not VentedDia./Thread Size: 5/8"-11
Thread Dia.: 5/8"Min. Tensile Strength: 170, 000 psi
Head Height: 5/8"Head Dia.: 1"
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 5/8 In.-11, Length 2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/2 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 2 In., Head Height 5/8 In., Thread Dia. 5/8 In., Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.