Shop Alternate Products
This Product is Discontinued
Zoro Select
11 Socket Head Cap Screw, Plain 316 Stainless Steel (Discontinued)
Mfr # 5WEW8
Zoro # G2463815
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 11
- Drive Type Hex Socket
- Drive Size 1/2 in
- Material 316 Stainless Steel