5/8"-11 x 3-1/4" Black Oxide Alloy Steel Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1445866| Mfr #: 011427-PG

$7.28 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1445866 Mfr #: 011427-PG
Head Height: 5/8"Head Dia.: 1"
Drive Type: Hex SocketSystem of Measurement: Inch
Thread Dia.: 5/8"Thread Direction: Right Hand
Min. Tensile Strength: 170, 000 psiRockwell Hardness: C37 to C44
Screw Head Type: CylindricalThread Style: Partially Threaded
Screw Style: Socket Head Cap ScrewThread Length: 1-3/4"
Screw Industry Standards: ASTM A574, ASME B18.3Drive Size: 1/2"
Fastener Thread Type: UNCTemp. Range: - 20 Degrees F to 400 Degrees F
Fastener Finish: Black OxideLength: 3-1/4"
Material Grade: Alloy SteelItem: Socket Head Cap Screw
Vented Hole Size: Not VentedDia./Thread Size: 5/8"-11
Basic Material: SteelCountry of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 5/8 In.-11, Length 3-1/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/2 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-3/4 In., Head Height 5/8 In., Thread Dia. 5/8 In., Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.