20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

5/8"-11 x 3" 316 Stainless Steel Socket Head Cap Screw

VALUE BRAND| Zoro #: G0919073| Mfr #: 5WEW7

$6.01 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0919073 Mfr #: 5WEW7
Head Height: 5/8"Head Dia.: 1"
Drive Type: Hex SocketSystem of Measurement: Inch
Thread Dia.: 5/8"Thread Direction: Right Hand
Fastener Finish: PlainLength: 3"
Material Grade: 316Item: Socket Head Cap Screw
Dia./Thread Size: 5/8"-11Basic Material: Stainless Steel
Min. Tensile Strength: 80, 000 psiRockwell Hardness: B70 to B95
Screw Head Type: CylindricalThread Style: Partially Threaded
Screw Style: Socket Head Cap ScrewThread Length: 1-3/4"
Screw Industry Standards: ASME B18.3Drive Size: 1/2"
Fastener Thread Type: UNCTemp. Range: -65 Degrees F to 300 Degrees F
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 316, 5/8 In.-11, Length 3 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/2 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-3/4 In., Head Height 5/8 In., Thread Dia. 5/8 In.

Product Reviews

Save 15%. Sign up for Z-mail.