5/8"-11 x 5" Black Oxide Alloy Steel Socket Head Cap Screw, 20 pk.

VALUE BRAND| Zoro #: G0349815| Mfr #: SCIA0620500-020P

$32.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0349815 Mfr #: SCIA0620500-020P
Screw Head Type: CylindricalDrive Type: Hex Socket
System of Measurement: InchMaterial Grade: Alloy Steel
Thread Style: Partially ThreadedBasic Material: Steel
Fastener Finish: Black OxideFastener Thread Type: UNC
Thread Direction: Right HandItem: Socket Head Cap Screw
Rockwell Hardness: C38 to C43Thread Length: 1-3/4"
Drive Size: 1/2"Screw Style: Socket Head Cap Screw
Temp. Range: -65 Degrees F to 300 Degrees FScrew Industry Standards: ASME B18.3
Length: 5"Vented Hole Size: Not Vented
Dia./Thread Size: 5/8"-11Thread Dia.: 5/8"
Min. Tensile Strength: 170, 000 psiHead Height: 5/8"
Head Dia.: 1"Country of Origin (subject to change): Taiwan

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 5/8 In.-11, Length 5 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/2 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-3/4 In., Head Height 5/8 In., Thread Dia. 5/8 In., Package Quantity 20

Product Reviews

Save 15%. Sign up for Z-mail.