5/8"-11 x 6-1/2" Black Oxide Alloy Steel Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1352687| Mfr #: SCIA0620650-005P

$15.84 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1352687 Mfr #: SCIA0620650-005P
Screw Head Type: CylindricalDrive Type: Hex Socket
System of Measurement: InchMaterial Grade: Alloy Steel
Screw Style: Socket Head Cap ScrewThread Style: Partially Threaded
Basic Material: SteelFastener Finish: Black Oxide
Fastener Thread Type: UNCThread Direction: Right Hand
Vented Hole Size: Not VentedItem: Socket Head Cap Screw
Head Dia.: 1"Screw Industry Standards: ASTM A574, ASME B18.3
Rockwell Hardness: C37 to C44Dia./Thread Size: 5/8"-11
Thread Length: 1-3/4"Thread Dia.: 5/8"
Drive Size: 1/2"Min. Tensile Strength: 170, 000 psi
Temp. Range: - 20 Degrees F to 400 Degrees FHead Height: 5/8"
Length: 6-1/2"Country of Origin (subject to change): Taiwan

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 5/8 In.-11, Length 6-1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/2 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-3/4 In., Head Height 5/8 In., Thread Dia. 5/8 In., Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.