5/8"-11 x 7-1/2" Black Oxide Alloy Steel Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1259535| Mfr #: SCIA0620750-005P

$24.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1259535 Mfr #: SCIA0620750-005P
Material Grade: Alloy SteelVented Hole Size: Not Vented
Thread Style: Partially ThreadedSystem of Measurement: Inch
Drive Type: Hex SocketItem: Socket Head Cap Screw
Fastener Finish: Black OxideScrew Style: Socket Head Cap Screw
Basic Material: SteelThread Direction: Right Hand
Screw Head Type: CylindricalDia./Thread Size: 5/8"-11
Thread Dia.: 5/8"Min. Tensile Strength: 170, 000 psi
Head Height: 5/8"Head Dia.: 1"
Rockwell Hardness: C37 to C44Thread Length: 1-3/4"
Drive Size: 1/2"Temp. Range: - 20 Degrees F to 400 Degrees F
Length: 7-1/2"Screw Industry Standards: ASTM A574, ASME B18.3
Country of Origin (subject to change): Taiwan

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 5/8 In.-11, Length 7-1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/2 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-3/4 In., Head Height 5/8 In., Thread Dia. 5/8 In., Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.