5/8"-11 x 9" Black Oxide Alloy Steel Socket Head Cap Screw, 5 pk.

VALUE BRAND |Zoro #: G0658716|Mfr #: SCIA0620900-005P

$45.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0658716 Mfr #: SCIA0620900-005P
Thread Type: CoarseDrive Type: Hex Socket
Finish: Black OxideSystem of Measurement: Inch
Thread Style: Partially ThreadedHead Type: Standard
Thread Direction: Right HandVented Hole Size: Not Vented
Item: Socket Head Cap ScrewMin. Tensile Strength: 170, 000 psi
Head Height: 5/8"Head Dia.: 1"
Rockwell Hardness: C37 to C44Meets/Exceeds: ASTM A574, ANSI B18.3
Thread Length: 1-3/4"Drive Size: 1/2"
Thread Size: 11Temp. Range: - 20 Degrees F to 400 Degrees F
Dia./Thread Size: 5/8"-11Material: Alloy Steel
Thread Dia.: 5/8"Length: 9"
Country of Origin (subject to change): Taiwan

Product Description

Socket Head Cap Screw, Standard, 5/8 In.-11, Material Alloy Steel, Black Oxide Finish, Thread Size 11, Drive Type Hex Socket, Drive Size 1/2 In., Thread Type Coarse, Thread Style Partially Threaded, Thread Direction Right Hand, Length 9 In., Thread Length 1-3/4 In., Head Height 5/8 In., Thread Dia. 5/8 In., Package Quantity 5

Product Reviews

Save 15% when you sign up for Z-mail.