5/8"-18 x 2-3/4" Black Oxide Alloy Steel Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G0422037| Mfr #: 120102

$9.01 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0422037 Mfr #: 120102
Screw Head Type: CylindricalDrive Type: Hex Socket
System of Measurement: InchMaterial Grade: Alloy Steel
Thread Style: Partially ThreadedBasic Material: Steel
Fastener Finish: Black OxideFastener Thread Type: UNF
Thread Direction: Right HandItem: Socket Head Cap Screw
Head Height: 5/8"Head Dia.: 1"
Rockwell Hardness: C37 to C44Thread Length: 1-3/4"
Drive Size: 1/2"Screw Style: Socket Head Cap Screw
Temp. Range: - 20 Degrees F to 400 Degrees FScrew Industry Standards: ASTM A574, ASME B18.3
Length: 2-3/4"Vented Hole Size: Not Vented
Dia./Thread Size: 5/8"-18Thread Dia.: 5/8"
Min. Tensile Strength: 170, 000 psiCountry of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 5/8 In.-18, Length 2-3/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 1/2 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-3/4 In., Head Height 5/8 In., Thread Dia. 5/8 In., Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.