5/8"-18 x 2" Black Oxide Alloy Steel Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G2389301| Mfr #: 011455-PG

$5.89 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2389301 Mfr #: 011455-PG
Screw Head Type: CylindricalDrive Type: Hex Socket
System of Measurement: InchMaterial Grade: Alloy Steel
Thread Style: Fully ThreadedBasic Material: Steel
Fastener Finish: Black OxideThread Direction: Right Hand
Item: Socket Head Cap ScrewLength: 2"
Vented Hole Size: Not VentedDia./Thread Size: 5/8"-18
Thread Dia.: 5/8"Min. Tensile Strength: 170, 000 psi
Head Height: 5/8"Head Dia.: 1"
Rockwell Hardness: C37 to C44Thread Length: 2"
Screw Style: Socket Head Cap ScrewDrive Size: 1/2"
Screw Industry Standards: ASTM A574, ASME B18.3Temp. Range: - 20 Degrees F to 400 Degrees F
Fastener Thread Type: UNFCountry of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 5/8 In.-18, Length 2 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 1/2 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 2 In., Head Height 5/8 In., Thread Dia. 5/8 In., Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.