5/8"-18 x 3-1/2" Black Oxide Alloy Steel Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G2277624| Mfr #: SFIA0620350-005P

$11.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2277624 Mfr #: SFIA0620350-005P
Thread Style: Partially ThreadedBasic Material: Steel
Drive Type: Hex SocketMaterial Grade: Alloy Steel
System of Measurement: InchFastener Finish: Black Oxide
Item: Socket Head Cap ScrewThread Direction: Right Hand
Screw Head Type: CylindricalRockwell Hardness: C37 to C44
Thread Length: 1-3/4"Drive Size: 1/2"
Screw Style: Socket Head Cap ScrewTemp. Range: - 20 Degrees F to 400 Degrees F
Screw Industry Standards: ASTM A574, ASME B18.3Length: 3-1/2"
Vented Hole Size: Not VentedDia./Thread Size: 5/8"-18
Thread Dia.: 5/8"Min. Tensile Strength: 170, 000 psi
Head Height: 5/8"Head Dia.: 1"
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 5/8 In.-18, Length 3-1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 1/2 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-3/4 In., Head Height 5/8 In., Thread Dia. 5/8 In., Package Quantity 5

Product Reviews