#6-32 x 1-1/2" 316 Stainless Steel Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G1476081| Mfr #: 1GB74

$2.25 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1476081 Mfr #: 1GB74
System of Measurement: InchScrew Industry Standards: ASME B18.3
Basic Material: Stainless SteelScrew Style: Socket Head Cap Screw
Fastener Finish: PlainDrive Type: Hex Socket
Min. Tensile Strength: 80, 000 psiFastener Thread Type: UNC
Thread Direction: Right HandDrive Size: 7/64"
Screw Head Type: CylindricalTemp. Range: 250 Degrees F
Material Grade: 316Length: 1-1/2"
Item: Socket Head Cap ScrewDia./Thread Size: #6-32
Thread Dia.: #6Head Height: 1/8"
Head Dia.: 1/4"Rockwell Hardness: B70 to B95
Thread Style: Partially ThreadedThread Length: 3/4"
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 316, #6-32, Length 1-1/2 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 7/64 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 3/4 In., Head Height 1/8 In., Thread Dia. #6, Package Quantity 10
Save 15%. Sign up for Z-mail.