#6-32 x 1" 316 Stainless Steel Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G0867587| Mfr #: 1GB72

$3.13 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0867587 Mfr #: 1GB72
System of Measurement: InchScrew Industry Standards: ASME B18.3
Basic Material: Stainless SteelFastener Finish: Plain
Drive Type: Hex SocketThread Style: Fully Threaded
Min. Tensile Strength: 80, 000 psiFastener Thread Type: UNC
Thread Direction: Right HandScrew Head Type: Cylindrical
Drive Size: 7/64"Screw Style: Socket Head Cap Screw
Temp. Range: 250 Degrees FMaterial Grade: 316
Length: 1"Item: Socket Head Cap Screw
Dia./Thread Size: #6-32Thread Dia.: #6
Head Height: 1/8"Head Dia.: 1/4"
Rockwell Hardness: B70 to B95Thread Length: 1"
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 316, #6-32, Length 1 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 7/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 1/8 In., Thread Dia. #6, Package Quantity 25
Save 15%. Sign up for Z-mail.