#6-32 x 3/16" Nylon Socket Head Cap Screw, 40 pk.

VALUE BRAND |Zoro #: G2459231|Mfr #: 3406320018

$1.74 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2459231 Mfr #: 3406320018
Drive Type: Hex SocketDia./Thread Size: #6-32
Head Dia.: 1/4"Finish: Plain
Thread Type: CoarseThread Direction: Right Hand
Thread Size: 32Vented Hole Size: Not Vented
Head Height: 1/8"System of Measurement: Inch
Thread Style: Fully ThreadedThread Dia.: #6
Thread Length: 3/16"Head Type: Standard
Drive Size: 7/64"Temp. Range: - 40 Degrees F to 185 Degrees F
Material: NylonLength: 3/16"
Item: Socket Head Cap ScrewMeets/Exceeds: IFI
Country of Origin (subject to change): United States

Product Description

Socket Head Cap Screw, Standard, #6-32, Material Nylon, Plain Finish, Thread Size 32, Drive Type Hex Socket, Drive Size 7/64 In., Thread Type Coarse, Thread Style Fully Threaded, Thread Direction Right Hand, Length 3/16 In., Thread Length 3/16 In., Head Height 1/8 In., Thread Dia. #6, Package Quantity 40

Product Reviews

Save 15% when you sign up for Z-mail.