#6-32 x 3/4" 316 Stainless Steel Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G2273083| Mfr #: 1GB71

$2.79 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2273083 Mfr #: 1GB71
Min. Tensile Strength: 80, 000 psiDrive Type: Hex Socket
System of Measurement: InchThread Style: Fully Threaded
Basic Material: Stainless SteelFastener Finish: Plain
Fastener Thread Type: UNCThread Direction: Right Hand
Screw Industry Standards: ASME B18.3Material Grade: 316
Length: 3/4"Item: Socket Head Cap Screw
Dia./Thread Size: #6-32Thread Dia.: #6
Head Height: 1/8"Head Dia.: 1/4"
Rockwell Hardness: B70 to B95Thread Length: 3/4"
Screw Head Type: CylindricalDrive Size: 7/64"
Screw Style: Socket Head Cap ScrewTemp. Range: 250 Degrees F
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 316, #6-32, Length 3/4 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 7/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/4 In., Head Height 1/8 In., Thread Dia. #6, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.