#6-32 x 5/16" Nylon Socket Head Cap Screw, 400 pk.

VALUE BRAND| Zoro #: G1399675| Mfr #: 3406320031

$8.95 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1399675 Mfr #: 3406320031
Screw Head Type: CylindricalScrew Style: Socket Head Cap Screw
Item: Socket Head Cap ScrewFastener Finish: Plain
Thread Style: Fully ThreadedScrew Industry Standards: ASME B18.3
Fastener Thread Type: UNCLength: 5/16"
Drive Type: Hex SocketHead Height: 1/8"
Dia./Thread Size: #6-32Thread Length: 5/16"
Material Grade: Not GradedSystem of Measurement: Inch
Head Dia.: 1/4"Drive Size: 7/64"
Thread Direction: Right HandTemp. Range: - 40 Degrees F to 185 Degrees F
Basic Material: NylonThread Dia.: #6
Vented Hole Size: Not VentedCountry of Origin (subject to change): United States

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Nylon, Material Grade Not Graded, #6-32, Length 5/16 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 7/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 5/16 In., Head Height 1/8 In., Thread Dia. #6, Package Quantity 400
Save 15%. Sign up for Z-mail.