20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

#6-32 x 5/8" 316 Stainless Steel Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G2139234| Mfr #: 154876

$3.08 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2139234 Mfr #: 154876
Min. Tensile Strength: 80, 000 psiDrive Type: Hex Socket
System of Measurement: InchThread Style: Fully Threaded
Basic Material: Stainless SteelFastener Finish: Plain
Fastener Thread Type: UNCThread Direction: Right Hand
Screw Industry Standards: ASME B18.3Head Dia.: 1/4"
Rockwell Hardness: B70 to B95Thread Length: 5/8"
Screw Head Type: CylindricalDrive Size: 7/64"
Screw Style: Socket Head Cap ScrewTemp. Range: 250 Degrees F
Material Grade: 316Length: 5/8"
Item: Socket Head Cap ScrewDia./Thread Size: #6-32
Thread Dia.: #6Head Height: 1/8"
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 316, #6-32, Length 5/8 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 7/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 5/8 In., Head Height 1/8 In., Thread Dia. #6, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.